This product requires certification to purchase.

24 x 24 in. Filter Grille Grille in White Steel

TRUaire®

190 Series 24 x 24 in. Filter Grille Grille in White Steel

  • Fast #
  • Part #REC19024X24
  • Item #5048985
  • Manufacturer Part #19024X24
3.6 out of 5 Customer Rating
Brand image
TRUaire®

190 Series 24 x 24 in. Filter Grille Grille in White Steel

  • Fast #
  • Part #REC19024X24
  • Item #5048985
  • Manufacturer Part #19024X24
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • White Steel
  • Requires Certification

Documents

Dimensions & Measurements
Height
24 in
Width
24 in
Characteristics & Features
Collection
190 Series
Color Finish Name
White
Filter Grille Style
Grille
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Ceiling
UPC
803492191818