This product requires certification to purchase.

24 x 24 in. Stamped Return Air Grille

TRUaire®

24 x 24 in. Stamped Return Air Grille

  • Fast #
  • Part #REC17024X24
  • Item #1634779
  • Manufacturer Part #17024X24
4.4 out of 5 Customer Rating
Brand image
TRUaire®

24 x 24 in. Stamped Return Air Grille

  • Fast #
  • Part #REC17024X24
  • Item #1634779
  • Manufacturer Part #17024X24
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stamped Return Air Grille
  • Requires Certification
Dimensions & Measurements
Fin Spacing
1/2 in
Height
24 in
Width
24 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Residential
Type
T17024X24
UPC
803492171810