This product requires certification to purchase.

10 x 10 in. Ceiling, Home and Sidewall Spacing Return Air Grille in Pristine White Aluminum

TRUaire®

270 Series 10 x 10 in. Ceiling, Home and Sidewall Spacing Return Air Grille in Pristine White Aluminum

  • Fast #
  • Part #RECA27010X10
  • Item #7504740
  • Manufacturer Part #A27010X10
3.4 out of 5 Customer Rating
Brand image
TRUaire®

270 Series 10 x 10 in. Ceiling, Home and Sidewall Spacing Return Air Grille in Pristine White Aluminum

  • Fast #
  • Part #RECA27010X10
  • Item #7504740
  • Manufacturer Part #A27010X10
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    30  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Pristine White Aluminum
  • Requires Certification

Specifications

Application:
Ceiling, Home, Sidewall
Collection:
270 Series
Color Finish Name:
Pristine White
Fin Spacing:
3/4
GRD Deflection Type:
1-way
Height:
10
Material:
Aluminum
UPC:
803492206154
Width:
10