This product requires certification to purchase.

30 x 20 in. Commercial 1-way Return Grille in White Steel and Aluminum

TRUaire®

30 x 20 in. Commercial 1-way Return Grille in White Steel and Aluminum

  • Fast #
  • Part #REC29030X20
  • Item #1725989
  • Manufacturer Part #29030X20
5 out of 5 Customer Rating
Brand image
TRUaire®

30 x 20 in. Commercial 1-way Return Grille in White Steel and Aluminum

  • Fast #
  • Part #REC29030X20
  • Item #1725989
  • Manufacturer Part #29030X20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White Steel
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
GRD Deflection Type:
1-way
Height:
22-7/8 in
Material:
Steel, Aluminum
UPC:
803492291983
Width:
20 in