This product requires certification to purchase.

8 x 8 in. Aluminum Filter Grille in White

TRUaire®

8 x 8 in. Aluminum Filter Grille in White

  • Fast #
  • Part #RECA29008X08
  • Item #10161680
  • Manufacturer Part #A29008X08
5 out of 5 Customer Rating
Brand image
TRUaire®

8 x 8 in. Aluminum Filter Grille in White

  • Fast #
  • Part #RECA29008X08
  • Item #10161680
  • Manufacturer Part #A29008X08
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Aluminum
  • Requires Certification

Specifications

Application:
Residential, Commercial
Color Finish Name:
White
Filter Grille Style:
Fixed Bar
Fin Spacing:
3/4 in
GRD Deflection Type:
1-way
Height:
8 in
Material:
Aluminum
Type:
TA29008X08
UPC:
803492207502
Width:
8 in