This product requires certification to purchase.

14 in. Air Ventilation, Ceiling, Commercial and Sidewall 1-way Return Grille in Pristine White Aluminum

TRUaire®

A270 Series 14 in. Air Ventilation, Ceiling, Commercial and Sidewall 1-way Return Grille in Pristine White Aluminum

  • Fast #
  • Part #RECA27014X06
  • Item #5049025
  • Manufacturer Part #A27014X06
4.2 out of 5 Customer Rating
Brand image
TRUaire®

A270 Series 14 in. Air Ventilation, Ceiling, Commercial and Sidewall 1-way Return Grille in Pristine White Aluminum

  • Fast #
  • Part #RECA27014X06
  • Item #5049025
  • Manufacturer Part #A27014X06
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pristine White Aluminum
  • Requires Certification
Dimensions & Measurements
Fin Spacing
3/4 in
Height
6 in
Width
14 in
Characteristics & Features
Collection
A270 Series
Color Finish Name
Pristine White
GRD Deflection Type
1-way
Material
Aluminum
Warranty & Product Information
Application
Air Ventilation, Ceiling, Commercial, Sidewall
UPC
803492206222