This product requires certification to purchase.

Floor Grille 6 x 10 in.

TRUaire®

Floor Grille 6 x 10 in.

  • Fast #
  • Part #REC150MB06X10
  • Item #1800559
  • Manufacturer Part #150MB06X10
4.5 out of 5 Customer Rating
Brand image
TRUaire®

Floor Grille 6 x 10 in.

  • Fast #
  • Part #REC150MB06X10
  • Item #1800559
  • Manufacturer Part #150MB06X10
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Floor Grille
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Brown
Length:
6 in
Material:
Steel
UPC:
803492151119
Width:
10 in