30 x 12 in. Stamped Return Air Grille
Model 170 30 x 12 in. Stamped Return Air Grille
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stamped Return Air Grille
Specifications
- Application:
- Residential
- Collection:
- Model 170
- Color Finish Name:
- White
- Fin Spacing:
- 1/2 in
- GRD Deflection Type:
- 1-way
- Height:
- 30 in
- Material:
- Steel
- UPC:
- 803492171940
- Width:
- 12 in