This product requires certification to purchase.

Residential Floor Grille in Brown 4 x 10 in.

TRUaire®

Residential Floor Grille in Brown 4 x 10 in.

  • Fast #
  • Part #REC150MB04X10
  • Item #5049009
  • Manufacturer Part #150MB04X10
3.4 out of 5 Customer Rating
Brand image
TRUaire®

Residential Floor Grille in Brown 4 x 10 in.

  • Fast #
  • Part #REC150MB04X10
  • Item #5049009
  • Manufacturer Part #150MB04X10
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Residential Floor Grille in Brown
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Brown
GRD Deflection Type:
2-way
Length:
4 in
Material:
Wood
UPC:
803492151058
Width:
10 in