This product requires certification to purchase.

25-39/50 in. Leaf Rake

True Temper

25-39/50 in. Leaf Rake

  • Fast #
  • Part #A2914912
  • Item #7528908
  • Manufacturer Part #2914912
3.6 out of 5 Customer Rating
Brand image
True Temper

25-39/50 in. Leaf Rake

  • Fast #
  • Part #A2914912
  • Item #7528908
  • Manufacturer Part #2914912
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Handle Length (in)
48 in
Length
63-31/50 in
Width
25-39/50 in
Characteristics & Features
Handle Material
Hardwood
Handle Type
Cushion Grip
Warranty & Product Information
UPC
049206108219