This product requires certification to purchase.

36 in. Handle

True Temper

36 in. Handle

  • Fast #
  • Part #A2036200
  • Item #4458447
  • Manufacturer Part #2036200
3.3 out of 5 Customer Rating
Brand image
True Temper

36 in. Handle

  • Fast #
  • Part #A2036200
  • Item #4458447
  • Manufacturer Part #2036200
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 528
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replacement sledge handle
  • Hickory replacement handle fits sledge hammer heads 6-16 lbs
  • Overall 36 in. length
  • Handle comes with single-use wood wedge kit for securing sledge hammer head to handle
  • Requires Certification
Dimensions & Measurements
Length
36 in
Weight
1.3 lb
Width
2 in
Characteristics & Features
Brand Model Compatibility
Hickory Sledge Hammer
Material
Wood
Material Type
Hickory
Number of Tools Included
1
Warranty & Product Information
Product Type
Handle
UPC
049206203624