This product requires certification to purchase.

9-1/2 in. Shovel

True Temper

9-1/2 in. Shovel

  • Fast #
  • Part #A1258200
  • Item #3330549
  • Manufacturer Part #1258200
3.4 out of 5 Customer Rating
Brand image
True Temper

9-1/2 in. Shovel

  • Fast #
  • Part #A1258200
  • Item #3330549
  • Manufacturer Part #1258200
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ideal for clearing and digging irrigation ditches
  • Tempered steel blade for strength and durability
  • Hardwood handle: 47"
  • Solid shank, #00 (4" lift, 7" W x 9-1/2" L )
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
3-1/2 in
Blade Width (in)
7-1/4 in
Handle Length (in)
47 in
Characteristics & Features
Blade Material
Steel
Handle Material
Wood
Number of Tools Included
1
Shovel Head Type
Round
Tool Type
Shovel
Warranty & Product Information
Application
Residential
UPC
049206125827