This product requires certification to purchase.

Level HD RAKE With 16 TEETH

True Temper

Level HD RAKE With 16 TEETH

  • Fast #
  • Part #A63111
  • Item #452626
  • Manufacturer Part #63111
4.4 out of 5 Customer Rating
Brand image
True Temper

Level HD RAKE With 16 TEETH

  • Fast #
  • Part #A63111
  • Item #452626
  • Manufacturer Part #63111
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 300 Pallet: 420
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3.325 in depth
  • Level head rakes are best used for digging deep into soil to remove debris
  • Turn the head over to work a level grade
  • 16-Tine level head rake 1-piece forged
  • 60-Inch north American hardwood handle for strength and durability
  • Steel ferrule for strongest blade and handle connection
  • Requires Certification
Dimensions & Measurements
Height
67-1/4 in
Width
17-5/8 in
Characteristics & Features
Handle Material
Hardwood
Handle Type
Grip
Number of Tines
16
Number of Tools Included
1
Tine Material
Metal
Warranty & Product Information
Type
A63111
UPC
079617631112