This product requires certification to purchase.

Plastic Pusher

True Temper

Plastic Pusher

  • Fast #
  • Part #A1663600
  • Item #9927477
  • Manufacturer Part #1663600
3.2 out of 5 Customer Rating
Brand image
True Temper

Plastic Pusher

  • Fast #
  • Part #A1663600
  • Item #9927477
  • Manufacturer Part #1663600
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 36-inch wide blade
  • UHMW nylon is wear-resistant and non-stick
  • Versa grip enables multiple hand positions for pushing, scooping and unloading piles of snow
  • Anti-slip handle grip
  • Requires Certification
Dimensions & Measurements
Blade Width (in)
36 in
Handle Length (in)
48 in
Length
56-1/2 in
Weight
5 lb
Characteristics & Features
Blade Material
Plastic
Handle Material
Steel
Handle Type
Non-slip
Tool Type
Pusher
Warranty & Product Information
Application
Industrial
UPC
049206135482