This product requires certification to purchase.

18 in. Concrete Rake

True Temper

Razor-Back® 18 in. Concrete Rake

  • Fast #
  • Part #A83154
  • Item #278901
  • Manufacturer Part #83154
3.6 out of 5 Customer Rating
Brand image
True Temper

Razor-Back® 18 in. Concrete Rake

  • Fast #
  • Part #A83154
  • Item #278901
  • Manufacturer Part #83154
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Steel head with rebar hook measures 20"
  • Hardwood handle: 60"
  • Steel ferrule for strongest blade and handle connection
  • Requires Certification
Dimensions & Measurements
Handle Length (in)
60 in
Width
18 in
Characteristics & Features
Collection
Razor-Back®
Handle Material
Wood
Material
Steel
Warranty & Product Information
Type
A83154
UPC
079617831543