This product requires certification to purchase.

66 in. Heavy Duty Road Rake

True Temper

Razor-Back® 66 in. Heavy Duty Road Rake

  • Fast #
  • Part #A63122
  • Item #1434330
  • Manufacturer Part #63122
3.5 out of 5 Customer Rating
Brand image
True Temper

Razor-Back® 66 in. Heavy Duty Road Rake

  • Fast #
  • Part #A63122
  • Item #1434330
  • Manufacturer Part #63122
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 4 in depth
  • 16-Tine level head rake 1-piece forged
  • 66 in north American hardwood handle
  • Steel ferrule for strongest blade and handle connection
  • Strong head connection for years of use
  • The Razor-Back rake is designed to loosen and level soil
  • The 16 steel tines work hard to break up hard compacted soil or mulch and spread the material evenly
  • It is a heavy duty rake that is great for contractor and professional use, as well as serious homeowners
  • Requires Certification
Dimensions & Measurements
Handle Length (in)
66 in
Height
66-1/4 in
Length
66-1/4 in
Width
18-1/2 in
Characteristics & Features
Collection
Razor-Back®
Color Finish Name
Red
Handle Material
Hardwood
Material
Steel, Wood
Number of Tines
16
Number of Tools Included
1
Tine Material
Metal
Warranty & Product Information
Type
A63122
UPC
079617631228