This product requires certification to purchase.

11 Tines Steel Shrub Rake

True Temper

Superflex® 11 Tines Steel Shrub Rake

  • Fast #
  • Part #A1789100
  • Item #4458390
  • Manufacturer Part #1789100
4 out of 5 Customer Rating
Brand image
True Temper

Superflex® 11 Tines Steel Shrub Rake

  • Fast #
  • Part #A1789100
  • Item #4458390
  • Manufacturer Part #1789100
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Handle Length (in)
48 in
Width
8 in
Characteristics & Features
Collection
Superflex®
Handle Material
Wood
Material
Steel, Wood
Number of Tines
11
Rake Type
Shrub Rake
Tine Material
Metal
Warranty & Product Information
UPC
049206178915