This product requires certification to purchase.

Hickory 36 in. 12 lb. Sledge Hammer

True Temper

Toughstrike Hickory 36 in. 12 lb. Sledge Hammer

  • Fast #
  • Part #A20185400
  • Item #9413327
  • Manufacturer Part #20185400
5 out of 5 Customer Rating
Brand image
True Temper

Toughstrike Hickory 36 in. 12 lb. Sledge Hammer

  • Fast #
  • Part #A20185400
  • Item #9413327
  • Manufacturer Part #20185400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Forged heat-treated head for the ultimate in durability and safety
  • Hickory handle for strength and natural shock absorption
  • Perfect for destruction work, breaking dry wall or masonry walls
  • Head is forged from high-carbon steel and tempered for hardness to withstand many years of heavy blows
  • The Toughstrike 12 lb. sledge hammer is proudly USA made with US/global components
  • It features a 36″ American hickory handle to reduce shock
  • A 12 lb. double face forged steel sledge head for maximum durability
  • Overstrike protection to prevent handle breakage
  • A wedge/ring connection for trusted head retention
  • Most users prefer this hammer for heavy demolition work and driving spikes/wedges
  • Requires Certification
Dimensions & Measurements
Handle Length (in)
36 in
Height
2-1/4 in
Length
35-1/2 in
Width
7-2/5 in
Characteristics & Features
Collection
Toughstrike
Color Finish Name
Black, Natural
Hammer Type
Sledge
Handle Material
Hickory
Head Material
Forged Steel
Head Weight
12 lb
Material
Forged Steel
Warranty & Product Information
UPC
049206142947