This product requires certification to purchase.

20 x 16 in. PVC Lavatory Enclosure in China White

Truebro®

Lav Shield® 20 x 16 in. PVC Lavatory Enclosure in China White

  • Fast #
  • Part #I82203
  • Item #4255282
  • Manufacturer Part #82203
4.5 out of 5 Customer Rating
Brand image
Truebro®

Lav Shield® 20 x 16 in. PVC Lavatory Enclosure in China White

  • Fast #
  • Part #I82203
  • Item #4255282
  • Manufacturer Part #82203
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Protective pipe enclosure conceals all undersink pipes and components while helping deter tampering
  • Antimicrobial additive helps pipe enclosure resist fungal and bacterial growth--ideal for medical and healthcare facilities
  • Constructed of durable, stain-resistant 3/32-inch-thick vinyl; single-piece design enables easy maintenance, installation, and removal
  • Available in a standard field-fit model that allows contractors to custom fit nearly any lavatory underside; for a more tailored fit, choose from a range of pre-cut models
  • Complies with ASME A112.18.9-2001, ADA article 4.19.4 (606.5), California P 1504B, ANSI A117.1, BOCA P 1203.4, and other state and local regulations
  • Requires Certification
Dimensions & Measurements
Depth
10 in
Height
20 in
Length
10 in
Width
16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Brand Model Compatibility
Comrade
Collection
Lav Shield®
Color Finish Category
Whites
Color Finish Name
China White
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
Residential
Fits Brand
American Standard
Product Type
Shield
UPC
012181822036