This product requires certification to purchase.

Single Piece Angle Valve and Supply Cover

Truebro®

Single Piece Angle Valve and Supply Cover

  • Fast #
  • Part #I82188
  • Item #1638307
  • Manufacturer Part #99 E-Z
4.5 out of 5 Customer Rating
Brand image
Truebro®

Single Piece Angle Valve and Supply Cover

  • Fast #
  • Part #I82188
  • Item #1638307
  • Manufacturer Part #99 E-Z
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 360
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Accessory intended for use with the Truebro 100 Series Lav Guard 2 Undersink Piping Cover
  • Constructed of easy-to-clean, antimicrobial vinyl to help minimize maintenance and promote long-lasting durability
  • Choose from a range of accessories to create a perfect undersink protection system for nearly any public lavatory
  • Internal rib design maximizes safety - Lav Guard® 2 features a patented internal rib design that increases protection while providing a soft, resilient cushioning
  • Easy-to-clean, antimicrobial vinyl minimizes maintenance - Lav Guard® 2 is molded from impact-resistant, stain-resistant, antimicrobial vinyl. Its smooth surface makes it exceptionally easy to clean and maintain
  • Fast installing antimicrobial molded undersink safety covers for ADA accessibility and compliance
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
3 in
Characteristics & Features
Color Finish Name
China White
Material
Molded Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
ASTM
ASTM D635, ASTM G21, ASTM G22
IAPMO Listed
Yes
UPC
612980099037