This product requires certification to purchase.

1/2 in. FNPT x Compression Tee Supply Stop Valve

T&S Brass

1/2 in. FNPT x Compression Tee Supply Stop Valve

  • Fast #
  • Part #TB1342
  • Item #285135
  • Manufacturer Part #B-1342
3.3 out of 5 Customer Rating
Brand image
T&S Brass

1/2 in. FNPT x Compression Tee Supply Stop Valve

  • Fast #
  • Part #TB1342
  • Item #285135
  • Manufacturer Part #B-1342
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Loose key angle stop with polished chrome plated brass body
  • Loose key style shutoff valve with tee handle
  • 1/2 in. NPT female inlet
  • Outlet with compression nut and sleeve to fit 1/2 in. O.D copper tubing
  • Material: Polished chrome plated brass body
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Compression
End Connections
FPT x Compression
Flow Rate
15.2 gpm
Valve Size
1/2 in
Weight
0.96 lb
Characteristics & Features
Handle Type
T-handle
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Brass
Valve Body Style
Angle
Valve Operator
Loose Key Handle
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
140
Pressure - High
125
Temperature Range
40 to 140 Deg F
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Commercial
UL Listed
No
UPC
671262010948