This product requires certification to purchase.

1.5 gpm Aerator, 55/64-27UN Female Threads

T&S Brass

1.5 gpm Aerator, 55/64-27UN Female Threads

  • Fast #
  • Part #TB019901WS
  • Item #5085979
  • Manufacturer Part #B-0199-01-WS
5 out of 5 Customer Rating
Brand image
T&S Brass

1.5 gpm Aerator, 55/64-27UN Female Threads

  • Fast #
  • Part #TB019901WS
  • Item #5085979
  • Manufacturer Part #B-0199-01-WS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1.5 GPM Aerator
  • Internal rubber washer
  • 55/64-27 UN female thread
  • Material: Polished chrome plated brass body
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
7/8 in
End Connection 1
Female
End Connections
Female
Flow Rate
1.5 gpm
Pressure - Maximum
125 psi
Thread Size
55/64 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Brass
Pressure Compensating
No
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UPC
671262740296