This product requires certification to purchase.

3-1/2 in. Bathroom Sink Drain in Chrome

T&S Brass

3-1/2 in. Bathroom Sink Drain in Chrome

  • Fast #
  • Part #TB399201
  • Item #7174693
  • Manufacturer Part #B-3992-01
4.4 out of 5 Customer Rating
Brand image
T&S Brass

3-1/2 in. Bathroom Sink Drain in Chrome

  • Fast #
  • Part #TB399201
  • Item #7174693
  • Manufacturer Part #B-3992-01
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Modular push-pull waste valve for 3 1/2" sink opening w/ stainless steel body
  • Modular design for easy installation and maintenance
  • 2" NPT male outlet x 1 1/2" NPT female outlet
  • Push-pull handle with handle guard to endure extreme abuse
  • 3 1/2" snap-in removable strainer
  • Overflow tube w/ head assembly and sealing cap
  • Installation tool included
  • Material: Stainless steel body, stainless steel flat strainer and chrome plated metal handle guard
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
BAA Compliant:
Yes
CSA Certified:
CSA B125.2
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Opening:
8-5/8
Grid Drain Material:
Stainless Steel
IAPMO Listed:
No
Overflow Included:
Yes
Product Type:
Waste and Overflow
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Diameter:
3-1/2
UPC:
671262723572