This product requires certification to purchase.

8" CWS Faucet, 1.5 gpm Flow Disc, 4" Wrist Handles, QT Eternas, 135XP Gooseneck

T&S Brass

8" CWS Faucet, 1.5 gpm Flow Disc, 4" Wrist Handles, QT Eternas, 135XP Gooseneck

  • Fast #
  • Part #TB286208LF16
  • Item #4417709
  • Manufacturer Part #B-2862-08-LF16
5 out of 5 Customer Rating
Brand image
T&S Brass

8" CWS Faucet, 1.5 gpm Flow Disc, 4" Wrist Handles, QT Eternas, 135XP Gooseneck

  • Fast #
  • Part #TB286208LF16
  • Item #4417709
  • Manufacturer Part #B-2862-08-LF16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" easy install concealed deck mount mixing faucet with forged brass body
  • 8-13/16" swivel/rigid gooseneck with plain end outlet
  • Lock washer provided for rigid application
  • 1.5 gpm flow disc in swivel piece
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • 4" wrist action handles with color coded indexes
  • 1/2" NPT male inlets with coupling nuts
  • Material: Forged brass body, polished chrome plated brass tubular spout and chrome plated metal handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
12-1/8 in
Flow Rate
1.5 gpm
Spout Height
6-7/16 in
Spout Reach
8-11/16 in
Spout Swivel
180°
Characteristics & Features
Cartridge Type
Compression
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Wristblade
Institutional Faucet Type
Healthcare
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
High Arc, Fixed, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 372, ANSI 61
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61-9
NSF Certified
Yes
Origin
Domestic
UL Listed
No
WaterSense Labeled
Yes
UPC
671262761970