This product requires certification to purchase.

Check Valve, 1/2" NPT Female, Horizontal or Vertical

T&S Brass

Check Valve, 1/2" NPT Female, Horizontal or Vertical

  • Fast #
  • Part #TBCVH12
  • Item #865786
  • Manufacturer Part #B-CVH1-2
4.9 out of 5 Customer Rating
Brand image
T&S Brass

Check Valve, 1/2" NPT Female, Horizontal or Vertical

  • Fast #
  • Part #TBCVH12
  • Item #865786
  • Manufacturer Part #B-CVH1-2
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" NPT horizontal check valve
  • For water use only
  • 1/2" NPT inlet and outlet
  • Material: Brass
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Pressure Class
400#
Pressure - Maximum
400 psi
Valve Size
1/2 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Brass
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI 61
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262000024