This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome Plated

T&S Brass

ChekPoint™ Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #TEC3103VF05
  • Item #4375975
  • Manufacturer Part #EC-3103-VF05
4.7 out of 5 Customer Rating
Brand image
T&S Brass

ChekPoint™ Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #TEC3103VF05
  • Item #4375975
  • Manufacturer Part #EC-3103-VF05
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 4" deck mount faucet w/ polished chrome-plated brass body with integral spout
  • 0.5 gpm vandal resistant non-aerated spray device, Series 8 (B-0199-08-N05)
  • Water resistant control module w/ internal flow control switches for adjusting auto time out & shut off delay settings
  • Optional auto flush feature flows water for 30 seconds after every 12 inactive hours
  • Plug in AC transformer or (4) AA battery (DC) power options
  • Mechanical temperature mixing valve with integral check valves
  • 18" flexible stainless steel supply hoses with 3/8" compression connections
  • Low battery LED indicator light
  • Material: Polished chrome plated brass body
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
4-7/8 in
Faucet Center Size
4 in
Faucet Connection Size
3/8 in
Faucet Height
5-3/50 in
Flow Rate
0.5 gpm
Height
5-63/1000 in
Maximum Deck Thickness
2-1/4 in
Spout Height
4-1/16 in
Spout Reach
4-7/8 in
Spout Swivel
180°
Width
6-1/8 in
Included Components
Deck Plate Included
No
Drain Included
No
Characteristics & Features
Bathroom Faucet Type
Centerset, Sensor
Battery Size
AA
Battery Type
Alkaline
Collection
ChekPoint™
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Holes
3 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Fixed
Trim Only
No
Electrical & Operational Information
Power Source
Battery
Volts
6V
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
Yes
UPC
671262740876


Recommended Accessories