This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

T&S Brass

ChekPoint™ Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TEC3130VF05
  • Item #5119767
  • Manufacturer Part #EC-3130-VF05
3.3 out of 5 Customer Rating
Brand image
T&S Brass

ChekPoint™ Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TEC3130VF05
  • Item #5119767
  • Manufacturer Part #EC-3130-VF05
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single hole deck mount faucet with polished chrome plated brass body
  • Swivel gooseneck with 0.5 GPM vandal resistant non-aerated spray device, Series 6 (B-0199-06-N05)
  • Above deck electronic control module w/ internal flow control switches for adjusting auto time out & shut off delay settings
  • Optional auto flush feature flows water for 30 seconds after every 12 inactive hours
  • Plug in AC transformer or 6 VDC lithium battery (DC) power options
  • Above deck temperature mixing handle
  • Optional body plug replaces handle when temperature is preset
  • Anti-rotation pin
  • 18" flexible stainless steel supply hoses with filter washers
  • Check valve adapters with 3/8" compression connections
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
Battery Size:
CR-P2
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
ChekPoint™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
6-3/4
Spout Reach:
10-3/8
Trim Only:
No
UL Listed:
Yes
UPC:
671262778312
Volts:
6V
WaterSense Labeled:
No