Deck Mount Pot Filler in Chrome Plated
Deck Mount Pot Filler in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Deck mounted single lever remote on/off control base faucet with polished chrome plated brass body
- Polished chrome plated brass deck mount swivel/rigid gooseneck
- Lock washer provided for rigid application
- 2.2 GPM vandal resistant aerator, Series 6 (B-0199-06)
- Ceramic cartridge with adjustable temperature limit stop
- Single lever handle with color coded index
- 16" flexible stainless steel supply hoses with 3/8" O.D. compression connections
- Material: Polished chrome plated brass body, gooseneck & handle and stainless steel supply hoses
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Application:
- Commercial
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 6-813/1000 in
- End Connection 1:
- MNPSM
- End Connections:
- MNPSM
- Faucet Connection:
- NPSM, Male
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- Yes
- Handle Included:
- Yes
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-813/1000 in
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Side Spray:
- No
- Spout Height:
- 10-5/8 in
- Spout Reach:
- 5-3/4 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel, High Arc
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.80 lb
- Width:
- 3-813/1000 in