This product requires certification to purchase.

Dipperwell Faucet & Bowl Assembly

T&S Brass

Dipperwell Faucet & Bowl Assembly

  • Fast #
  • Part #TB228201
  • Item #3174532
  • Manufacturer Part #B-2282-01
4.2 out of 5 Customer Rating
Brand image
T&S Brass

Dipperwell Faucet & Bowl Assembly

  • Fast #
  • Part #TB228201
  • Item #3174532
  • Manufacturer Part #B-2282-01
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Dipperwell faucet with polished chrome plated brass body with spout
  • Polished chrome plated knob
  • 1/2 in NPSM male inlet with 5/16 in I.D. sweat fitting connection
  • Stainless steel bowl
  • Stainless steel removable inner overflow cup
  • 1-1/2 in x 4 in brass tubular tailpiece
  • Material: Polished chrome plated brass body with tubular spout & knob, stainless steel bowl & inner cup and brass tailpiece
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
7.08 gpm
Spout Height
2-5/8 in
Spout Reach
2-5/16 in
Spout Swivel
180°
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Chrome Plated Metal
Handle Type
Knob
Number of Handles
Single Handle
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
BAA Compliant
No
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
671262547451