This product requires certification to purchase.

Dipperwell Faucet

T&S Brass

Dipperwell Faucet

  • Fast #
  • Part #TB2282
  • Item #455260
  • Manufacturer Part #B-2282
4.1 out of 5 Customer Rating
Brand image
T&S Brass

Dipperwell Faucet

  • Fast #
  • Part #TB2282
  • Item #455260
  • Manufacturer Part #B-2282
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dipperwell faucet with polished chrome plated brass body with spout
  • Polished chrome plated knob
  • 1/2" NPSM male inlet with 5/16" I.D. sweat fitting connection
  • Material: polished chrome plated brass body w/ tubular spout & knob
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
2-5/8 in
Flow Rate
7.08 gpm
Spout Height
1-3/8 in
Spout Reach
2-5/16 in
Spout Swivel
180°
Included Components
Built-in Stops
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Chrome Plated Metal
Handle Type
Knob
Institutional Faucet Type
Service
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Low Arc
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61
ASME
ASME A112.18.1
ASTM
ASTM F2324
BAA Compliant
No
CSA Certified
CSA B125.1
GSA Approved
Yes
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
671262127653