This product requires certification to purchase.

Double Pantry Faucet, Wall Mount, 8" Centers, 8" Swing Nozzle, Eternas w/ Lever Handles

T&S Brass

Double Pantry Faucet, Wall Mount, 8" Centers, 8" Swing Nozzle, Eternas w/ Lever Handles

  • Fast #
  • Part #TSBB2414
  • Item #866278
  • Manufacturer Part #B-2414
4.6 out of 5 Customer Rating
Brand image
T&S Brass

Double Pantry Faucet, Wall Mount, 8" Centers, 8" Swing Nozzle, Eternas w/ Lever Handles

  • Fast #
  • Part #TSBB2414
  • Item #866278
  • Manufacturer Part #B-2414
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • 8" swing nozzle
  • Lock washer provided for rigid application
  • Stream regulator outlet, Series 1
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • Lever handles with color coded indexes
  • 1/2" NPT female eccentric inlets with 2 in flanges
  • Adjustable centers from 7-3/4 in to 8-1/4 in
  • Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
9.73 gpm
Spout Height
6-47/250 in
Spout Reach
8 in
Spout Swivel
180°
Characteristics & Features
Cartridge Type
Compression
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 372, ANSI 61
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
WaterSense Labeled
Yes
UPC
671262244343


Recommended Accessories