This product requires certification to purchase.

Easyinstall Concealed Widespread w/ Eterna, 4" Handles, Rigid/Swivel Gn w/ 0.5 Gpm Non-Aerated Spray Device

T&S Brass

Easyinstall Concealed Widespread w/ Eterna, 4" Handles, Rigid/Swivel Gn w/ 0.5 Gpm Non-Aerated Spray Device

  • Fast #
  • Part #TB286704F05
  • Item #7174979
  • Manufacturer Part #B-2867-04-F05
5 out of 5 Customer Rating
Brand image
T&S Brass

Easyinstall Concealed Widespread w/ Eterna, 4" Handles, Rigid/Swivel Gn w/ 0.5 Gpm Non-Aerated Spray Device

  • Fast #
  • Part #TB286704F05
  • Item #7174979
  • Manufacturer Part #B-2867-04-F05
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" Easy Install concealed deck mount faucet with forged brass body
  • 5 3/4" swivel/rigid gooseneck
  • Lock washer provided for rigid application
  • 0.5 GPM non-aerated spray device, Series 1 (B-0199-01-N05)
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 4" wrist action handles with color coded indexes
  • 1/2" NPT male inlets with coupling nuts
  • Material: Forged brass body, polished chrome plated brass tubular spout and chrome plated metal handles and escutcheon
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
10-11/16 in
Flow Rate
0.5 gpm
Spout Height
6-3/16 in
Spout Reach
5-3/4 in
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Wristblade
Institutional Faucet Type
Service
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard
No
Spout Type
Fixed
Vacuum Breaker
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262734820