This product requires certification to purchase.

EasyInstall Universal Hose Reel Swing Bracket, Stainless Steel, Wall Mount Design

T&S Brass

EasyInstall Universal Hose Reel Swing Bracket, Stainless Steel, Wall Mount Design

  • Fast #
  • Part #TG01943045
  • Item #7502806
  • Manufacturer Part #G019430-45
4.5 out of 5 Customer Rating
Brand image
T&S Brass

EasyInstall Universal Hose Reel Swing Bracket, Stainless Steel, Wall Mount Design

  • Fast #
  • Part #TG01943045
  • Item #7502806
  • Manufacturer Part #G019430-45
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • EasyInstall stainless steel wall mount swing bracket
  • Designed for one person installation
  • Fits all T&S 3/8" and 1/2" hose reels
  • Includes safety c-clips to secure hose reel after installation
  • 100 of rotation once installed.
  • Positive stops built in to bracket to keep hose reel from hitting or damaging wall
  • Includes reel-to-bracket mounting hardware
  • Material: Stainless steel swing bracket
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Faucet Part Type
Hose Kit
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
BAA Compliant
Yes
IAPMO Listed
No
ISO
ISO 9001
Type
TG01943045
UPC
671262794497