This product requires certification to purchase.

Equip Sensor Faucet Control Module

T&S Brass

Equip Equip Sensor Faucet Control Module

  • Fast #
  • Part #T5EF0001
  • Item #3175374
  • Manufacturer Part #5EF-0001
3.7 out of 5 Customer Rating
Brand image
T&S Brass

Equip Equip Sensor Faucet Control Module

  • Fast #
  • Part #T5EF0001
  • Item #3175374
  • Manufacturer Part #5EF-0001
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Below-deck control module box 3 5/8" x 4 3/16" x 2" deep
  • Water resistant faucet sensor cable connection
  • Mixed water elbow fitting with integral strainer
  • 1/2" NPSM female 360 swivel coupling nut
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Size 1
1/2 in
Flow Rate
2.2 gpm
Height
4 in
Length
2 in
Width
5-7/8 in
Characteristics & Features
Collection
Equip
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Number of Handles
No Handle
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Battery
Volts
6V
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
BAA Compliant
No
CSA Certified
CSA B125.1
Fits Brand
T&S Brass
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
UL 1951
UPC
671262596510