Eterna Spring Check Spindle, Hot (Right Hand)
Eterna Spring Check Spindle, Hot (Right Hand)
Product Details
Product Details
- Eterna Cartridge spindle, RTC
- Material: Chrome plated brass
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F2324
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Eterna
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Spring Check
- Faucet Part Type:
- Cartridge
- GSA Approved:
- Yes
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262033985