This product requires certification to purchase.

Hose Reel Assembly, 30' Closed Hose Reel, Cabinet w/ Control Valve & Temp Gauge

T&S Brass

Hose Reel Assembly, 30' Closed Hose Reel, Cabinet w/ Control Valve & Temp Gauge

  • Fast #
  • Part #TB2339
  • Item #866945
  • Manufacturer Part #B-2339
5 out of 5 Customer Rating
Brand image
T&S Brass

Hose Reel Assembly, 30' Closed Hose Reel, Cabinet w/ Control Valve & Temp Gauge

  • Fast #
  • Part #TB2339
  • Item #866945
  • Manufacturer Part #B-2339
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Flush mount stainless steel control cabinet with locking latch contains water control system
  • 1/2" NPT female union inlets (2) and outlet
  • 1/2" in-line check valves
  • Loose key mixing valve with compression spindles, tee handles and screws
  • Bi-metallic thermometer with 3" dial face
  • Dual check valve backflow preventer
  • Shut-off valve with 4-arm handle operable from outside of closed cabinet
  • Enclosed coated hose reel with 3/8" NPT female inlet
  • High flow spray valve w/ heat resistant blue handle, hold down ring & swivel
  • 3/8" x 30' heavy-duty non-marking hose rated to 300 PSI
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
3.48 gpm
Spout Swivel
180°
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Faucet Mount
Deck Mount, Wall Mount
Handle Material
Chrome Plated Metal
Handle Type
Four Arm
Number of Handles
Single Handle
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
BAA Compliant
Yes
CSA Certified
CSA B64.6
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Origin
Domestic
UL Listed
No
UPC
671262170949