This product requires certification to purchase.

Lab Panel Flange with Hose Cock, 3/8" NPT Female Inlet

T&S Brass

Lab Panel Flange with Hose Cock, 3/8" NPT Female Inlet

  • Fast #
  • Part #TBL425001
  • Item #866101
  • Manufacturer Part #BL-4250-01
4.1 out of 5 Customer Rating
Brand image
T&S Brass

Lab Panel Flange with Hose Cock, 3/8" NPT Female Inlet

  • Fast #
  • Part #TBL425001
  • Item #866101
  • Manufacturer Part #BL-4250-01
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Laboratory panel flange with polished chrome plated body
  • Ball valve hose cock with serrated tip (accepts 1/4" to 3/8" I.D. hose)
  • Lever handle
  • Hose cock for gas, air or vacuum
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Natural gas (dark blue) press-in index included
  • Air (orange) press-in index included
  • Vacuum (yellow) press-in index included
  • 2" panel flange with 3/8" NPT female inlet
  • Material: Polished chrome plated brass body, riser and spray valve body, stainless steel hose and chrome plated metal handles
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Pressure - Maximum
.5 psig
Characteristics & Features
Brand Model Compatibility
Gas, Air or Vacuum with Serrated Tip Outlet
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI Z21.15
CSA Certified
CSA 9.1A
ISO
ISO 9001
UPC
671262014694