This product requires certification to purchase.

Lav Faucet, Concealed Bdy, 8" Centers, Comp Cart, Lever Handles, Swivel Gooseneck, 2.2 gpm

T&S Brass

Lav Faucet, Concealed Bdy, 8" Centers, Comp Cart, Lever Handles, Swivel Gooseneck, 2.2 gpm

  • Fast #
  • Part #TB2852
  • Item #3175043
  • Manufacturer Part #B-2852
5 out of 5 Customer Rating
Brand image
T&S Brass

Lav Faucet, Concealed Bdy, 8" Centers, Comp Cart, Lever Handles, Swivel Gooseneck, 2.2 gpm

  • Fast #
  • Part #TB2852
  • Item #3175043
  • Manufacturer Part #B-2852
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" Easy Install concealed deck mount faucet with forged brass body
  • 8 13/16" swivel/rigid gooseneck with washer to convert swivel to rigid
  • 2.2 GPM aerator, Series 2 (B-0199-02)
  • Quarter-turn Eterna compression cartridges with spring checks to prevent the cross flow of water
  • Lever handles with color coded indexes
  • 1/2" NPT male inlets with coupling nuts
  • Material: Forged brass body, polished chrome plated brass tubular spout and chrome plated metal handles & escutcheons
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
12-3/8 in
Flow Rate
2.2 gpm
Height
12-3/8 in
Spout Height
5-3/8 in
Spout Reach
8-13/16 in
Spout Swivel
180°
Included Components
Handle Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Swivel, High Arc
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262541732