This product requires certification to purchase.

Loose Key Angle Stop, 1/2" NPT Female Inlet, 12" Flexible Copper Tube, Wall Flange

T&S Brass

Loose Key Angle Stop, 1/2" NPT Female Inlet, 12" Flexible Copper Tube, Wall Flange

  • Fast #
  • Part #TB1305
  • Item #869005
  • Manufacturer Part #B-1305
4.7 out of 5 Customer Rating
Brand image
T&S Brass

Loose Key Angle Stop, 1/2" NPT Female Inlet, 12" Flexible Copper Tube, Wall Flange

  • Fast #
  • Part #TB1305
  • Item #869005
  • Manufacturer Part #B-1305
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Flexible supply assembly with polished chrome plated brass body
  • 1/2" O.D. x 12" flexible copper supply tube
  • Loose key angle stop
  • 1/2" NPT female inlet
  • 2 1/2" wall flange
  • Material: Polished chrome plated brass body, chrome plated metal wall flange & copper supply tube
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
OD Tube
End Connections
NPT x OD Tube
Length
12 in
Pressure - Maximum
125 psi
Weight
1.70 lb
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Handle Type
Loose Key
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
40
Temperature Range
40 to 140 Deg F
Warranty & Product Information
ANSI
ANSI 61
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262010726