Parts Kit for Eterna Spring-Check Spindles
Parts Kit for Eterna Spring-Check Spindles
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement kit for Eterna spring check spindles
- Includes LH and RH spindles, seat washers and springs
- Material: Chrome plated brass spindles, plastic spring check body and rubber seat disc
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- BAA Compliant:
- Yes
- Faucet Part Type:
- Accessory
- Fits Brand:
- T&S Brass
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262010672
- WaterSense Labeled:
- No