This product requires certification to purchase.

Pre-Rinse, Spring Action, Deck Mount, 4" Centers, Wall Bracket

T&S Brass

Pre-Rinse, Spring Action, Deck Mount, 4" Centers, Wall Bracket

  • Fast #
  • Part #TB2288
  • Item #865602
  • Manufacturer Part #B-2288
3.6 out of 5 Customer Rating
Brand image
T&S Brass

Pre-Rinse, Spring Action, Deck Mount, 4" Centers, Wall Bracket

  • Fast #
  • Part #TB2288
  • Item #865602
  • Manufacturer Part #B-2288
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 4 in deck mount mixing faucet with polished chrome plated brass body
  • EasyInstall riser for quick installation
  • 44 in flexible stainless steel hose with heat resistant gray handle and hold down ring
  • 1.15 gpm spray valve
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • Lever handles with color coded indexes
  • 1/2 in NPT female eccentric inlets with 2 in flanges
  • Adjustable centers from 3-3/4 in to 4-1/4 in
  • 6 in adjustable wall bracket
  • Material: Polished chrome plated brass body, riser & spray valve body, stainless steel hose, and chrome plated metal handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
41-13/16 in
Flow Rate
1.15 gpm
Hose Length
44 in
Spout Height
12-1/4 in
Spout Reach
14-1/16 in
Characteristics & Features
Cartridge Type
Compression
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Chrome Plated Metal
Handle Type
Lever
Institutional Faucet Type
Food Service, Pre-Rinse
Number of Handles
Two Handle
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Low Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
ASTM
ASTM F2324
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262129015


Recommended Accessories