This product requires certification to purchase.

Pre-Rinse Assembly, 44" Stainless Steel Hose, B-0107-C Spray Valve, Wall Bracket

T&S Brass

Pre-Rinse Assembly, 44" Stainless Steel Hose, B-0107-C Spray Valve, Wall Bracket

  • Fast #
  • Part #TB2250BC
  • Item #866738
  • Manufacturer Part #B-2250-BC
5 out of 5 Customer Rating
Brand image
T&S Brass

Pre-Rinse Assembly, 44" Stainless Steel Hose, B-0107-C Spray Valve, Wall Bracket

  • Fast #
  • Part #TB2250BC
  • Item #866738
  • Manufacturer Part #B-2250-BC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 24 in riser
  • 44 in flexible stainless steel hose with heat resistant gray handle and hold down ring
  • 0.65 gpm low flow spray valve
  • 3/8 in NPT male inlet
  • 6 in adjustable wall bracket
  • Material: Polished chrome plated brass riser & spray valve body and stainless steel hose
  • Requires Certification
  • Lead Law Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F-2324
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
38-7/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
0.65 gpm
GSA Approved:
No
Hose Length:
44 in
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Food Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
8-13/16 in
Spout Reach:
14-1/16 in
Spout Type:
Low Arc
UL Listed:
No
UPC:
671262176330
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes