This product requires certification to purchase.

Pre-Rinse, Overhead Swivel Arm, Add-On Faucet w/12" Swing Nozzle, Ceramic Cartridges

T&S Brass

Pre-Rinse, Overhead Swivel Arm, Add-On Faucet w/12" Swing Nozzle, Ceramic Cartridges

  • Fast #
  • Part #TB2466
  • Item #3175684
  • Manufacturer Part #B-2466
4.1 out of 5 Customer Rating
Brand image
T&S Brass

Pre-Rinse, Overhead Swivel Arm, Add-On Faucet w/12" Swing Nozzle, Ceramic Cartridges

  • Fast #
  • Part #TB2466
  • Item #3175684
  • Manufacturer Part #B-2466
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8 in wall mount polished chrome plated brass body
  • EasyInstall add-on faucet with polished chrome plated brass body
  • 12 in swing nozzle with stream regulator outlet, Series 1
  • 20 in flexible stainless steel hose with heat resistant gray handle and hold down ring
  • 1.15 gpm spray valve
  • Quarter-turn cerama cartridges with check valves to prevent crossflow of water
  • 4 in wrist action handles with color coded indexes
  • 1/2 in NPT female eccentric inlets with 2 in flanges
  • Adjustable centers from 7-3/4 in to 8-1/4 in
  • 6 in adjustable wall brackets (2)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
33-3/4 in
Flow Rate
1.15 gpm
Spout Height
4-7/8 in
Spout Reach
11-5/16 in
Spout Swivel
180°
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Institutional Faucet Type
Food Service, Pre-Rinse
Number of Handles
Three Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
High Arc, Swivel
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 372, ANSI 61
ASME
ASME A112.18.1
ASTM
ASTM F2324
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61-9
NSF Certified
Yes
Origin
Domestic
UL Listed
No
WaterSense Labeled
Yes
UPC
671262512404


Recommended Accessories