This product requires certification to purchase.

Service Sink Faucet, Garden Hose Outlet, 4-Arm Handles, Rough Chrome Finish

T&S Brass

Service Sink Faucet, Garden Hose Outlet, 4-Arm Handles, Rough Chrome Finish

  • Fast #
  • Part #TB2480
  • Item #3175831
  • Manufacturer Part #B-2480
4.5 out of 5 Customer Rating
Brand image
T&S Brass

Service Sink Faucet, Garden Hose Outlet, 4-Arm Handles, Rough Chrome Finish

  • Fast #
  • Part #TB2480
  • Item #3175831
  • Manufacturer Part #B-2480
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8 in wall mount mixing faucet with rough chrome plated brass body
  • Spout with pail hook and garden hose male outlet
  • 4-arm handles with color coded indexes
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • 1/2 in NPT female eccentric inlets with 2 in flanges
  • Adjustable centers from 7-3/4 in to 8-1/4 in
  • Material: Rough chrome plated brass body, spout and inlets and chrome plated metal handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
22.26 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Rough Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Institutional Faucet Type
Service
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 372, ANSI 61
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61-9
NSF Certified
Yes
Origin
Domestic
UL Listed
No
WaterSense Labeled
Yes
UPC
671262618847


Recommended Accessories