This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

T&S Brass

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TB2711WS
  • Item #5073285
  • Manufacturer Part #B-2711-WS
3.7 out of 5 Customer Rating
Brand image
T&S Brass

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TB2711WS
  • Item #5073285
  • Manufacturer Part #B-2711-WS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 4" centerset, deck mount lavatory single lever faucet
  • Polished chrome brass body with integral spout
  • 1.5 GPM aerator, Series 4 (B-0199-04-WS)
  • Single lever short handle with color coded index
  • Ceramic cartridges with adjustable temperature limit stop
  • 1/2" NPSM male inlets with coupling nuts
  • Mounting hardware and deck gasket
  • Material: Polished chrome plated brass body, chrome plated metal handle
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Spout Height
2-1/4 in
Spout Reach
4-5/16 in
Width
5-7/8 in
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No
WaterSense Labeled
Yes
UPC
671262735247