Single Handle Laboratory Faucet in Polished Chrome
Single Handle Laboratory Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2 in NPT female inlet with 2 in flange
- 2.2 gpm aerator, series 2 (B-0199-01)
- 4-arm handle with color coded index
- 5-3/4 in swivel/rigid gooseneck
- Lock washer provided for rigid application
- Material - polished chrome-plated brass body and tubular spout and chrome-plated metal handles
- 1/4-turn Eterna compression cartridge with spring check
- Single hole single temperature tin lined wall-mount faucet with polished chrome-plated brass body
- Tin lined for deionized or reverse osmosis water
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-3/16
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Cross
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-13/16
- Spout Reach:
- 5-3/4
- Spout Type:
- Gooseneck
- Stream Type:
- Aerated
- Type:
- TBL571001ATL
- UPC:
- 671262851619