This product requires certification to purchase.

Single Lever Faucet, 48" Sidespray, 9" Swivel Spout, 1.5 GPM VR Aerator, Flexible Hoses

T&S Brass

Single Lever Faucet, 48" Sidespray, 9" Swivel Spout, 1.5 GPM VR Aerator, Flexible Hoses

  • Fast #
  • Part #TB2730WSVR
  • Item #7174950
  • Manufacturer Part #B-2730-WS-VR
4 out of 5 Customer Rating
Brand image
T&S Brass

Single Lever Faucet, 48" Sidespray, 9" Swivel Spout, 1.5 GPM VR Aerator, Flexible Hoses

  • Fast #
  • Part #TB2730WSVR
  • Item #7174950
  • Manufacturer Part #B-2730-WS-VR
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Deck mount single lever faucet with polished chrome plate brass body
  • Polished chrome plated brass 10 in deck plate (fits 8 in hole centers)
  • 9-3/16 in swivel spout
  • 1.5 gpm vandal-resistant aerator, series 9 (B-0199-09-WS)
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • Single lever handle with color coded index
  • 16 in flexible stainless steel supply hoses with 3/8 in O.D. compression connections
  • Side spray with 4 feet hose and hose guide
  • Material: Polished chrome plated brass body and deck plate, chrome plated metal handle and stainless steel hoses
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
3/8 in
Faucet Height
7-15/16 in
Flow Rate
1.5 gpm
Spout Height
6-13/16 in
Spout Reach
9-3/16 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
4 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Swivel
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 61
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61-9
NSF Certified
Yes
Origin
Domestic
UL Listed
No
WaterSense Labeled
Yes
UPC
671262783255