This product requires certification to purchase.

Single Lever, Sidespray w/ 7' Hose, 9" Spout, Swivel Base, Flex Supplies, 10" Deckplate

T&S Brass

Single Lever, Sidespray w/ 7' Hose, 9" Spout, Swivel Base, Flex Supplies, 10" Deckplate

  • Fast #
  • Part #TB273007
  • Item #3174359
  • Manufacturer Part #B-2730-07
5 out of 5 Customer Rating
Brand image
T&S Brass

Single Lever, Sidespray w/ 7' Hose, 9" Spout, Swivel Base, Flex Supplies, 10" Deckplate

  • Fast #
  • Part #TB273007
  • Item #3174359
  • Manufacturer Part #B-2730-07
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Deck mount single lever faucet with polished chrome plated brass body
  • Polished chrome plated brass 10" deck plate (fits 8" hole centers)
  • 9" swivel spout
  • 2.2 GPM aerator, Series 4 (B-0199-04)
  • Ceramic cartridge w/ adjustable temperature limit stop
  • Single lever handle w/ color coded index
  • 16" flexible stainless steel supply hoses with 3/8" O.D. compression connections
  • Side spray with 7 ft. hose and hose guide
  • Material: Polished chrome plated brass body & deck plate, chrome plated metal handle and stainless steel hoses
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Deck Mount
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
No
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
Type
TB273007
UL Listed
No
UPC
671262554596