This product requires certification to purchase.

Single Pedal Valve & Dummy Rigid/Swivel Gooseneck w/ 2.2GPM Rosespray Outlet

T&S Brass

Single Pedal Valve & Dummy Rigid/Swivel Gooseneck w/ 2.2GPM Rosespray Outlet

  • Fast #
  • Part #TB2464
  • Item #3175664
  • Manufacturer Part #B-2464
5 out of 5 Customer Rating
Brand image
T&S Brass

Single Pedal Valve & Dummy Rigid/Swivel Gooseneck w/ 2.2GPM Rosespray Outlet

  • Fast #
  • Part #TB2464
  • Item #3175664
  • Manufacturer Part #B-2464
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Floor mounted single pedal valve with polished chrome plated brass body
  • Blank floor pedal
  • Pedal flips up for floor cleaning
  • 5 9/16" rigid/swivel gooseneck
  • Lock washer provided for rigid application
  • 2.2 GPM rose spray outlet, Series 1
  • Self-closing valve
  • 1/2" NPSM male inlet
  • Rigid deck mount flange
  • Tailpiece and nut to provide 1/4" NPT male connection
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow Rate
4.92 gpm
Height
11-7/8 in
Length
5-13/16 in
Pressure - Maximum
125 psi
Spout Height
6-3/16 in
Spout Reach
5-9/16 in
Width
2 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Faucet Connection
NPSM
Faucet Part Type
Pedal Valve
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Rigid, Gooseneck
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UPC
671262512398