This product requires certification to purchase.

Spindle Assembly

T&S Brass

Spindle Assembly

  • Fast #
  • Part #T00648240NS
  • Item #7803344
  • Manufacturer Part #006482-40NS
5 out of 5 Customer Rating
Brand image
T&S Brass

Spindle Assembly

  • Fast #
  • Part #T00648240NS
  • Item #7803344
  • Manufacturer Part #006482-40NS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • B-0290 Big-Flo cartridge, RTC
  • 1 1/8-18 UN male threads
  • Material: Chrome plated brass
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Height
2-813/1000 in
Characteristics & Features
Cartridge Type
Big-Flo
Faucet Part Type
Stem
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm
Warranty & Product Information
Fits Brand
T&S Brass
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
UPC
671262813389